Beli submersible pompa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leo Pump Pump Submersible Sewage SW Series with Flange Elbow Coupling (Pompa Celup Limbah/Air Kotor)atribut:
- Voltage (V): 380
- Frequency (Hz): 50
- FIRMAN Pump Submersible Plastic (Pompa Celup)Deskripsi:Pompa submersible adalah jenis pompa yang didesain dengan teknologi canggih yaitu arah porosnya vertical, mengandalkan gaya dorong, mampu di tempatkan di dasar air dan anti korosi.atribut:
- Flow Capacity (m³/hour): 2.5
- Material: Plastic
- Outlet Size (inch): 1
- Phase: 1 Phase
- Voltage (V): 220-240
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat keringatribut:
- Phase (v): 220
- Cable Diameter (mm²): 0.75
- Cable Type: H05RN-F
- Capacity (L/minute): 20|35|45
- Electrical Voltage (V): 220-240
- Suction Pipe (inch): 1
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Hi-Flow Pump Submersible Sewage WQ Series (Pump Celup Limbah)Deskripsi:1.Semi Closed ImpellerThe impeller adopts sei-closed and open shape of double-design . Because of symmetric channel , it is well balanced , stable running , small vibration , long service life and energy saving.2. Special Cable DesignThe special cable production process can prevent water leak to motor cabinet when cable cover is broken or the front of cable is submersed.3. Motor ProtectionSpecially designed submersible mototr with the protection level of IPX68,insulation class F. The allowed temperature rise is high ,submerged cooling effect is good , the actual temperature , rise is low. Its ensure motor can automatically cut off the power when supply in abnormal condition.Operating limitsProtection class 1 IP68Max. temperature :40°CMax PH :4—10
- TSURUMI PUMP Pump Submersible Corrosion Resistant (Pompa Celup)atribut:
- Motor Input (HP): 1
- Discharger Size (inch): 2
- Max Solids Diameter (inch): 1.38
- Rated Current Amps 206|220|460 (V): 3.2|3.2|1.5
- Rotation Speed (rpm): 3600
- Debem Pump Centrifugal DM-Magnetic Drive (Pompa Sentrifugal)Deskripsi:Debem's magnetic drive centrifugal pumps are the ideal solution for numerous applications, including laboratory machines, medical equipment, photographic developing machines, X-ray processes, silver recovery systems, the graphics industry, heat exchangers, aquariums, water treatment, filtering systems, the galvanic and chemical industries, and the transfer of acids and corrosive fluids.The DM pumps must be installed exclusively with the axis horizontal under head. Suitable devices must be included to avoid dry operation, the formation of vortexes, and the possible suction of air. The DM pumps must operate with the pump flooded.These pumps are driven by a pair of magnets. The outer magnet is positioned on the motor shaft and transmits motion to the inner magnet, which is integrated with the hermetically sealed impeller. The pump impeller is not physically attached to the motor shaft, eliminating the need for seals and preventing any liquid leaks due to wear.The pumping unit is constructed with a low number of components, making maintenance extremely easy. The standard materials used are polypropylene (PP) and polyvinylidene fluoride (PVDF). The pumps cannot operate dry, and dirty liquids can reduce their lifespan.atribut:
- Fitting Type: BSP
- Main Application Sector: Automotive, Chemical Industry, Galvanic and Electronic Industry, Water and Sludge Treatment
- Motor Flange Type: MEC
- O-Ring Materials: Viton®
- Operating Temperature (°C): +3 to +65 (2kg)
- Pump Casing Material: Polypropylene
- Thrust Bearing Material: Standard (Ceramic + PTFE Graphite)
- Viscosity (cPs): Up to 150
- Shimizu Pump Submersible (Pompa Celup)Deskripsi:Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahanatribut:
- Power (V): 220 (50Hz)
- Submerged Limit (m): 5
- KRISBOW Pump Submersible Automatic Switch (Pompa Celup)atribut:
- Voltage (V/Hz): 230/50
- Length of Cable (m): 10
- Franklin Elektric Pump Submersible (Pompa Celup)Deskripsi:Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industriatribut:
- Pipe Diameter (inch): 4
- Kawamoto Pump Pump Submersible for Contaminated Water (Pompa Celup)atribut:
- Diameter of Foreign Object to Pass (mm): 35
- Discharge Diameter (mm): 50
- Discharge Rate (m³/min): 0.05/0.2
- Frequency (Hz): 60
- Maximum Lifting (m): 10.8/5.8
- Minimum Operation Water Level (mm): 135
- Motor Output (kW): 0.4
- Output (kW): 0.4
- Power Input (V): Three-phase 200
- Remaining Water Level (mm): 135
- Suitable Liquid: Sewage/waste water (pH 5-9)
- Voltage (V): Three-phase 200
- Hi-Flow Pump Submersible Satellite (Pompa Celup Satelit)atribut:
- Outlet (inch): 1
- Power (V): 220
- Size (inch): 3
- TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
- LITTLE GIANT Pump Centrifugal Submersible (Pompa Celup Sentrifugal)Deskripsi:These submersible centrifugal pumps have oil-filled motor enclosures to prevent overheating and self-lubricate the motor, prolonging the life of the pump. These pumps should not be used in applications where wildlife is present.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Grundfos Pump Submesible Satellite (Pompa Celup Satelit)atribut:
- Pump Data Speed Basis (rpm): 2900
- Rated Voltage (V): 3 x 380-400-415
- Main Frequency (Hz): 50
- CNP Pump Submersible Sewage WQ Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Single channel or double channel impeller. Auto-coupling system on request.
Daftar Harga submersible pompa Terbaru October 2026
| Leo Pump Pump Submersible Sewage SW Series with Flange Elbow Coupling (Pompa Celup Limbah/Air Kotor) | Rp38.999.900 |
| FIRMAN Pump Submersible Plastic (Pompa Celup) | Rp1.999.900 |
| Shimizu Pump Submersible (Pompa Celup) | Rp3.199.900 |
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp17.999.900 |
| HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor) | Rp4.799.900 |
| Hi-Flow Pump Submersible Sewage WQ Series (Pump Celup Limbah) | Rp3.599.900 |
| TSURUMI PUMP Pump Submersible Corrosion Resistant (Pompa Celup) | Rp11.999.900 |
| Debem Pump Centrifugal DM-Magnetic Drive (Pompa Sentrifugal) | Rp13.999.900 |
| Shimizu Pump Submersible (Pompa Celup) | Rp1.799.900 |
| Leo Pump Pump Submersible Deep Well (Pompa Celup) | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/roP110226996-1.jpg)
/9bP111143335-1.jpg)
/gfP103201591-4.jpg)
/qnP102235959-3.jpg)
/g1P104082577-1.jpg)
/knP111203743-1.jpg)
/1fP110093051-1.jpg)
/0kP110905020-1.jpg)
/g6P103201582-10.jpg)
/8oP110226312-1.jpg)
/d7P104582475-4.jpg)
/25P104667077-1.jpg)

/igP111203664-1.jpg)
/l5P105424761-1.jpg)
/awP109567392-1.jpg)
/l1P102093757-5.jpg)
/b8P105594404-1.jpg)
/18P104052044-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)